- AC Motor
- HVAC Motor Application
- 1/2 hp
- 600 rpm
- Three Phase
| Enclosure | TEAO |
| Insulation | B |
| Full Load rpm | 575 rpm |
| Motor Application | HVAC |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 12 |
| RPM | 600 rpm |
| Hz | 50/60 Hz |
| Weight | 21.35 LB |
| EAN or UPC | 786382100100 |

