- AC Motor
- HVAC Motor Application
- 1/2 hp
- 600 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Insulation | F |
| RPM | 600 rpm |
| Full Load Amps | 3.1/1.6 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Hz | 60 Hz |
| Full Load rpm | 575 rpm |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Poles | 12 |
| Motor Application | HVAC |
| Full Load Efficiency | 60 % |
| Service Factor | 1 |
| Weight | 44.0 LB |
| EAN or UPC | 786382103606 |

