- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| C Dimension | 12.7 in |
| Full Load Amps | 9 |
| Voltage Rating | 115 |
| Open End Bearing | SAB OR SLV |
| Duty | Continuous Duty |
| Poles | 8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 850 rpm |
| Insulation | B |
| RPM | 900 rpm |
| Service Factor | 1.35 |
| HP | 1/3 |
| Phase | Single Phase |
| Enclosure | Open, TEFC |
| Drive End Bearing | SAB OR SLV |
| Motor Application | Direct Drive Fan, HVAC |
| Mounting | C-Face - Less Base, C-Face |
| Frame | 56C |
| Weight | 40.0 LB |
| EAN or UPC | 786382000615 |

