- AC Motor
- HVAC Motor Application
- 3/4 hp, 1/2 hp
- 1200 rpm
- Single Phase
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 380 |
| Frame | 48Y |
| Insulation | F |
| Thermal Protection | Automatic Reset |
| RPM | 1200 rpm |
| Mounting | Band |
| Poles | 6 |
| Full Load rpm | 925 rpm, 1075 rpm |
| Motor Application | HVAC |
| Phase | Single Phase |
| Full Load Amps | 4.6/2.3 |
| Enclosure | Open |
| Service Factor | 1 |
| Weight | 23.0 LB |
| EAN or UPC | 786382103262 |

