- AC Motor
- HVAC Motor Application
- 1/2 hp
- 600 rpm
- Three Phase
| Enclosure Designation | OAO - Open Air Over |
| Hz | 50/60 Hz |
| Insulation | B |
| Frame | 56 |
| RPM | 600 rpm |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load Amps | 3.2-3.1/1.6 |
| Poles | 12 |
| Voltage Rating | 208-230/460 |
| Full Load Efficiency | 60 % |
| Mounting | Band |
| Enclosure | OAO |
| Full Load rpm | 475 rpm, 575 rpm |
| Motor Application | HVAC |
| Weight | 21.35 LB |
| EAN or UPC | 786382102470 |

