- AC Motor
- HVAC Motor Application
- 1/2 hp
- 600 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Efficiency | 60 % |
| Service Factor | 1 |
| Full Load Amps | 1.9 |
| Thermal Protection | Thermostat |
| Insulation | F |
| Poles | 12 |
| RPM | 600 rpm |
| Enclosure | OAO |
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 480 |
| Frame | 56HZ |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Mounting | Rigid |
| Full Load rpm | 575 rpm |
| C Dimension | 15 in |
| Weight | 49.6 LB |
| EAN or UPC | 786382117672 |

