- AC Motor
- General Purpose Motor Application
- 1/8 hp
- 1200 rpm
- Single Phase
| Enclosure Designation | OAO - Open Air Over |
| Mounting | Ring, Ring/Stud |
| Voltage Rating | 115 |
| Open End Bearing | SELF-ALIGN |
| Design | N |
| Phase | Single Phase |
| C Dimension | 10.2 in |
| Drive End Bearing | SELF-ALIGN |
| Hz | 60 Hz |
| Service Factor | 1 |
| Full Load Efficiency | 30.9 % |
| Frame | 42, 42Y |
| HP | 1/8 |
| Thermal Protection | Automatic Reset |
| Motor Application | General Purpose, Direct Drive Fan |
| Duty | Continuous Duty |
| Poles | 6 |
| Full Load Amps | 5.5 |
| RPM | 1200 rpm |
| Full Load rpm | 1050 rpm |
| Insulation | B |
| Enclosure | OAO |
| Weight | 11.0 LB |
| EAN or UPC | 786382063016 |

