- Single Phase AC Motor
- 1/3 hp
- 1,800 rpm
- 60 Hz
- 115 Volt
| RPM | 1800 rpm |
| Mounting | Resilient Base |
| Enclosure | ODP |
| Full Load Amps | 4.91 |
| Motor Application | Fan & Blower |
| Hz | 60 Hz |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1725 rpm |
| Frame | 48 |
| Service Factor | 1.35 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Weight | 22.0 LB |
| EAN or UPC | 786382001230 |

