- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1425 rpm, 1725 rpm |
| Full Load Amps | 4.8-4.8/2.4 & 5.3/2.6 |
| Voltage Rating | 208-230/460 |
| Frame | 56H |
| C Dimension | 12.8 in |
| Poles | 4 |
| Service Factor | 1.15 |
| Full Load Efficiency | 86.5 % |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Hz | 50/60 Hz |
| Mounting | Rigid |
| Motor Application | HVAC |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Insulation | B |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 34.0 LB |
| EAN or UPC | 786382113476 |

