- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | OAO - Open Air Over |
| Mounting | Rigid |
| Full Load rpm | 1140 rpm |
| Voltage Rating | 208-230/460 |
| Motor Application | HVAC |
| Full Load Amps | 2.8/1.4 |
| Enclosure | OAO |
| Insulation | B |
| Frame | 56Z |
| Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Service Factor | 1 |
| Thermal Protection | Automatic Reset |
| Poles | 6 |
| Weight | 31.5 LB |
| EAN or UPC | 786382105860 |

