- AC Motor
- HVAC Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Full Load rpm | 850 rpm |
| RPM | 900 rpm |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Full Load Amps | 4.8/2.4 |
| Thermal Protection | Automatic Reset |
| Motor Application | HVAC |
| Enclosure | OAO |
| Enclosure Designation | OAO - Open Air Over |
| Insulation | F |
| Mounting | Band |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Poles | 8 |
| Frame | 56Z |
| Weight | 40.02 LB |
| EAN or UPC | 786382105853 |

