- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 900 rpm
- Three Phase
| Enclosure | OPAO |
| Motor Application | HVAC |
| Full Load Amps | 6.6-6.2/3.1 |
| RPM | 900 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 850 rpm |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Full Load Efficiency | 74 % |
| Poles | 8 |
| Frame | 56HZ |
| Enclosure Designation | OPAO - Open Proof Air Over |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Weight | 63.0 LB |
| EAN or UPC | 786382104122 |

