- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Full Load Efficiency | 66.8 % |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| C Dimension | 10.3 in |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Mounting | Yoke |
| RPM | 1800 rpm |
| Poles | 4 |
| Hz | 60 Hz |
| Full Load Amps | 6.6 |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Service Factor | 1 |
| Full Load rpm | 1725 rpm |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Enclosure | TEAO |
| Frame | 48YZ |
| Weight | 22.0 LB |
| EAN or UPC | 786382001520 |

