- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Phase | Single Phase |
| Mounting | Resilient Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 920 rpm, 1100 rpm |
| RPM | 1200 rpm |
| Frame | 56, 56Y |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| C Dimension | 13.1 in |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | ODP |
| Poles | 6 |
| HP | 3/4 |
| Service Factor | 1 |
| Motor Application | HVAC, Condensor Fan |
| Insulation | B |
| Drive End Bearing | BALL |
| Full Load Amps | 4.8/2.5 |
| Duty | Continuous Duty |
| Open End Bearing | BALL |
| Weight | 35.0 LB |
| EAN or UPC | 786382002213 |

