- Single Phase AC Motor
- 1/2 hp
- 1,800 rpm
- 60 Hz
- 115, 230 Volt
| Hz | 60 Hz |
| Frame | 48 |
| Voltage Rating | 230, 115 |
| Motor Application | Belt Drive Blower |
| Open End Bearing | SLEEVE |
| Full Load rpm | 1725 rpm |
| Enclosure | ODP |
| Drive End Bearing | SLEEVE |
| Mounting | Resilient Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 7.3 |
| RPM | 1800 rpm |
| Poles | 4 |
| Service Factor | 1.25 |
| Phase | Single Phase |
| Weight | 20.0 LB |
| EAN or UPC | 786382002473 |

