- AC Motor
- HVAC Motor Application
- 1/7 hp
- 3600 rpm
- Single Phase
| Frame | 48 |
| Phase | Single Phase |
| HP | 1/7 |
| Full Load rpm | 3450 rpm |
| Drive End Bearing | 6203 |
| Insulation | F |
| C Dimension | 6.7 in |
| Poles | 2 |
| Voltage Rating | 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Enclosure | Open, ODP |
| Open End Bearing | 6203 |
| Mounting | Flange, M |
| Motor Application | HVAC, Oil Burner |
| Service Factor | 1 |
| Full Load Amps | 1.7 |
| Weight | 8.0 LB |
| EAN or UPC | 786382061371 |

