- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Motor Application | HVAC |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115/208-230 |
| Mounting | Cradle |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 48 |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Insulation | B |
| Full Load Efficiency | 58.6 % |
| Full Load Amps | 3.6/1.7-1.8 |
| C Dimension | 8.43 in |
| Poles | 4 |
| Service Factor | 1.35 |
| Hz | 60 Hz |
| Weight | 14.0 LB |
| EAN or UPC | 786382063177 |

