- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Amps | 15/7.5 |
| Open End Bearing | 6203 |
| Insulation | B |
| Hz | 60 Hz |
| C Dimension | 11.9 in |
| Service Factor | 1 |
| Mounting | Rigid Base |
| Poles | 2 |
| Motor Application | General Purpose, Compressor Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Thermal Protection | Manual Reset |
| Drive End Bearing | 6203 |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure | ODP |
| HP | 2 |
| Full Load rpm | 3450 rpm |
| Weight | 28.0 LB |
| EAN or UPC | 786382054724 |

