- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Service Factor | 1 |
| Voltage Rating | 230 |
| Full Load rpm | 1075 rpm |
| Motor Application | HVAC, Condensor Fan |
| HP | 1/2 |
| Full Load Amps | 3.1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Frame | 48, 48Z |
| Drive End Bearing | BALL |
| Phase | Single Phase |
| Open End Bearing | BALL |
| Hz | 60 Hz |
| C Dimension | 12 in |
| Insulation | B |
| Mounting | Foot Mounted, Base/Stud |
| Enclosure | Open, ODP |
| Poles | 6 |
| Weight | 19.0 LB |
| EAN or UPC | 786382003975 |

