- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Full Load rpm | 1075 rpm |
| Drive End Bearing | 6203 |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Poles | 6 |
| Frame | 48, 48Y |
| Enclosure Designation | OAO - Open Air Over |
| Mounting | Hub, Hub/Stud |
| C Dimension | 10.9 in |
| Enclosure | OAO |
| Motor Application | HVAC, Condensor Fan |
| Hz | 60 Hz |
| Voltage Rating | 208-230, 230, 208 |
| HP | 1/2 |
| Service Factor | 1 |
| Insulation | B |
| Full Load Amps | 3.1 |
| Open End Bearing | 6203 |
| RPM | 1200 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 786382004002 |

