- Single Phase AC Motor
- 3/4 hp
- 1,800 rpm
- 60 Hz
- 115 Volt
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Voltage Rating | 115 |
| Full Load Amps | 10.77 |
| Open End Bearing | SLEEVE |
| Frame | 56 |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Inch/Metric | Inch |
| Poles | 4 |
| RPM | 1800 rpm |
| Drive End Bearing | SLEEVE |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Motor Application | Fan & Blower |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Nut Depth | 5/16 in |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Socket Type | Power, Universal |
| Length Type | Deep |
| Nut End Outside Diameter | 7/8 in |
| Overall Length | 2 31/32 in |
| Drive End Diameter | 13/16 in |
| Weight | 25.0 LB |

