- Cast Iron Fan Cover Kit for Hostile Duty Types FCT, CTE & CTI Motors
- 320 Frame Size
| Material | Cast Iron |
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Frame | 320 |
| Weight | 21.0 LB |
| EAN or UPC | 786382004460 |
| Material | Cast Iron |
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Frame | 320 |
| Weight | 21.0 LB |
| EAN or UPC | 786382004460 |