- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | HVAC |
| Full Load Efficiency | 84 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56 |
| Enclosure | ODP |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Full Load Amps | 5-5/2.5 & 5.5-5.7/2.9 |
| Voltage Rating | 208-220/440 |
| Service Factor | 1.25 |
| Insulation | B |
| RPM | 1800 rpm |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Poles | 4 |
| Weight | 32.0 LB |
| EAN or UPC | 786382078515 |

