- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Poles | 6 |
| Motor Application | HVAC |
| Service Factor | 1 |
| Full Load Amps | 1.6 |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1140 rpm |
| RPM | 1200 rpm |
| Voltage Rating | 575 |
| Frame | 56 |
| Insulation | B |
| Enclosure Designation | OAO - Open Air Over |
| Hz | 60 Hz |
| Enclosure | OAO |
| Phase | Three Phase |
| Weight | 30.0 LB |
| EAN or UPC | 786382103286 |

