- Single Phase AC Motor
- 1/2 hp
- 1,200 rpm
- 60 Hz
- 230 Volt
| Service Factor | 1 |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| Full Load rpm | 1075 rpm |
| Full Load Amps | 3.63 |
| Mounting | Hub |
| Voltage Rating | 230 |
| Motor Application | Fan & Blower |
| Drive End Bearing | 6203 |
| Frame | 48 |
| Phase | Single Phase |
| Poles | 6 |
| Weight | 18.0 LB |

