- 3/4 in Socket Drive
- 12 Point
- 2 1/16 in Socket
- Hand Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Voltage Rating | 230, 115 |
| Frame | 48 |
| Inch/Metric | Inch |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Full Load rpm | 3450 rpm |
| Phase | Single Phase |
| Service Factor | 1 |
| Enclosure | TEFC |
| Poles | 2 |
| Full Load Amps | 0 |
| Motor Application | General Purpose |
| Design | O |
| Hz | 60 Hz |
| Drive End Diameter | 1 61/64 in |
| No. of Points | 12 |
| Socket Type | Hand |
| Socket Size | 2 1/16 in |
| Nut End Outside Diameter | 2 47/64 in |
| Finish | Chrome |
| Length Type | Standard |
| Overall Length | 3 1/32 in |
| Socket Drive Size | 3/4 in |
| Nut Depth | 1 45/64 in |
| Weight | 21.0 LB |

