- Three Phase AC Motor
- 2 hp
- 1,800 rpm
- 60 Hz
- 200, 230, 460 Volt
| Full Load Amps | 5.97 |
| Open End Bearing | BALL |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Insulation | B |
| Voltage Rating | 460, 230, 200 |
| Frame | 56 |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Drive End Bearing | BALL |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Poles | 4 |
| Weight | 45.0 LB |
| EAN or UPC | 786382061630 |

