- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Frame | 48, 48Y |
| Phase | Single Phase |
| C Dimension | 11 1/2 in |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Voltage Rating | 460 |
| Duty | Continuous Duty |
| HP | 1 |
| Enclosure | OAO |
| Full Load Amps | 2.5 |
| Enclosure Designation | OAO - Open Air Over |
| Full Load rpm | 1080 rpm |
| Open End Bearing | BALL |
| Motor Application | HVAC, Condensor Fan |
| RPM | 1200 rpm |
| Service Factor | 1 |
| Poles | 6 |
| Drive End Bearing | BALL |
| Weight | 20.0 LB |
| EAN or UPC | 786382006877 |

