- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| Service Factor | 1.25 |
| Full Load Amps | 6/3 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Full Load rpm | 850 rpm |
| RPM | 900 rpm |
| Mounting | Stud |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 8 |
| Insulation | B |
| C Dimension | 10.2 in |
| Phase | Single Phase |
| Voltage Rating | 230, 115/230, 115 |
| Thermal Protection | Automatic Reset |
| Frame | 48, 48YZ |
| Full Load Efficiency | 61.7 % |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| HP | 1/2 |
| Motor Application | General Purpose, Agricultural Fan |
| Enclosure | TEAO |
| Weight | 22.0 LB |
| EAN or UPC | 786382007065 |

