- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Frame | 48, 48Y |
| Insulation | A |
| Phase | Single Phase |
| Hz | 60 Hz, 50/60 Hz |
| Thermal Protection | Automatic Reset |
| HP | 1/4 |
| Voltage Rating | 460, 380, 420, 380-420 & 460 |
| Drive End Bearing | 6203 |
| Enclosure | Open, ODP |
| Duty | Continuous Duty |
| C Dimension | 5 |
| Full Load Amps | 0.8/0.95 |
| Service Factor | 0 |
| Motor Application | HVAC, Condensor Fan |
| Full Load rpm | 1350 rpm, 1625 rpm |
| RPM | 1800 rpm |
| Open End Bearing | 6203 |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Bracket |
| Weight | 15.0 LB |
| EAN or UPC | 786382083106 |

