- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Mounting | Resilient Base, Resilient |
| Insulation | B |
| Voltage Rating | 230, 115/230, 115 |
| Thermal Protection | Automatic Reset |
| Drive End Bearing | 6201 |
| Motor Application | General Purpose, Pump Motor |
| Full Load rpm | 1425 rpm, 1725 rpm |
| HP | 3/4 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Frame | 48, 48Z |
| Full Load Amps | 10/4.9//9.8/4.9 |
| Hz | 60 Hz, 50/60 Hz |
| C Dimension | 9.65 |
| Open End Bearing | 6201 |
| Phase | Single Phase |
| Poles | 4 |
| Weight | 19.0 LB |
| EAN or UPC | 786382056865 |

