- Cast Iron Fan Cover Kit for Hostile Duty Types FCT, CTE & CTI Motors
- 210 Frame Size
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Frame | 210 |
| Material | Cast Iron |
| Weight | 21.0 LB |
| EAN or UPC | 786382008147 |
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Frame | 210 |
| Material | Cast Iron |
| Weight | 21.0 LB |
| EAN or UPC | 786382008147 |