- 1 in Socket Drive
- 6 Point
- 3 3/8 in Socket
- Impact Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Mounting | Hub |
| Enclosure | OAO |
| Motor Application | Direct Drive Fan |
| Full Load rpm | 1075 rpm |
| Phase | Single Phase |
| Service Factor | 1 |
| Inch/Metric | Inch |
| RPM | 1200 rpm |
| Enclosure Designation | OAO - Open Air Over |
| Full Load Amps | 1.77 |
| Voltage Rating | 230, 208 |
| Poles | 6 |
| Drive End Bearing | 6203 |
| Frame | 48 |
| No. of Points | 6 |
| Nut Depth | 2 in |
| Socket Size | 3 3/8 in |
| Overall Length | 4 3/16 in |
| Drive End Diameter | 3 1/4 in |
| Socket Drive Size | 1 in |
| Socket Type | Impact |
| Finish | Black Oxide |
| Length Type | Standard |
| Nut End Outside Diameter | 4 11/16 in |
| Weight | 14.0 LB |

