Skip to content Skip to navigation menu
U.S. Motors8D100P1CS

8D100P1CS

Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #115457684
  • AC Motor
  • Severe Duty Motor Application
  • 100 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 405TS Frame
+ Show More + Show Less
U.S. Motors8D100P1CS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Severe Duty Motor Application
  • 100 hp
  • 3600 rpm
  • Three Phase
Enclosure TEFC
Phase Three Phase
Full Load Amps 114
RPM 3600 rpm
Service Factor 1.15
Poles 2
Full Load Efficiency 94.1 %
Duty Continuous Duty
Mounting Horizontal - Footed
Full Load rpm 3570 rpm
Insulation F
Hz 60 Hz
Motor Application Severe Duty
Frame 405TS
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Voltage Rating 460
Weight 970.0 LB
EAN or UPC 786382129293
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison