U.S. Motors
8D1P2CCR
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638525
- AC Motor
- Severe Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footless |
| Full Load Amps | 1.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 85.5 % |
| Voltage Rating | 460 |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load rpm | 1760 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 143TC |
| Motor Application | Severe Duty |
| Poles | 4 |
| Weight | 70.0 LB |
| EAN or UPC | 786382126841 |
