Skip to content Skip to navigation menu
U.S. Motors8D2P2CCR

8D2P2CCR

Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638534
  • AC Motor
  • Severe Duty Motor Application
  • 2 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Horizontal - Footless Mount
  • TEFC Enclosure
  • 145TC Frame
+ Show More + Show Less
U.S. Motors8D2P2CCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Severe Duty Motor Application
  • 2 hp
  • 1800 rpm
  • Three Phase
Full Load Efficiency 86.5 %
Full Load Amps 2.7
RPM 1800 rpm
Frame Material Cast Iron
Duty Continuous Duty
Full Load rpm 1745 rpm
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Voltage Rating 460
Enclosure TEFC
Poles 4
Insulation F
Phase Three Phase
Hz 60 Hz
Motor Application Severe Duty
Frame 145TC
Mounting Horizontal - Footless
Weight 80.0 LB
EAN or UPC 786382126933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison