U.S. Motors
8D3P3C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638308
- AC Motor
- Severe Duty Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| Full Load Amps | 4.3 |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Poles | 6 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Full Load rpm | 1180 rpm |
| Frame Material | Cast Iron |
| Insulation | F |
| Frame | 213T |
| Duty | Continuous Duty |
| Weight | 170.0 LB |
| EAN or UPC | 786382122287 |
