U.S. Motors
8P125P3CB
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #101843145
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 125 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Open End Bearing | SLEEVE |
| Duty | Continuous Duty |
| C Dimension | 45.8 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 95.4 % |
| Full Load Amps | 151 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Insulation | F |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | Severe Duty |
| Full Load rpm | 1185 rpm |
| Poles | 6 |
| Frame | 445T, 445 |
| Voltage Rating | 460 |
| Design | B |
| Drive End Bearing | SLEEVE |
| Weight | 1750.0 LB |
| EAN or UPC | 786382008802 |
-
NEMA Premium

