U.S. Motors
8P200P1GS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #101844045
- AC Motor
- Severe Duty Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| Enclosure | Totally Enclosed, TEFC |
| Frame | 447TS, 447 |
| Voltage Rating | 575 |
| Insulation | F |
| C Dimension | 45 1/2 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Poles | 2 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| RPM | 3600 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6207-2Z-J/C3 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Phase | Three Phase |
| Full Load rpm | 3570 rpm |
| Full Load Amps | 173 |
| Full Load Efficiency | 95.8 % |
| Weight | 1950.0 LB |
| EAN or UPC | 786382009090 |
