Designed for constant speed and inverter-duty applications in petro-chemical, pulp & paper, automotive, mining, and waste treatment industries. The best performing motor in the industry for severe environments-exceeds IEEE841 standard-1994.
features
Exceeds EPAct '92 and NRCan efficiency standards
Inverter Grade® insulation -- fully complies with NEMA MG-1 Part 31 specification
All cast iron construction (steel mounting base on 140T frame series)
1.15 SF @ sine wave power, 1.0 SF on inverter power
40 °C ambient, continuous-duty
NEMA Design B performance @ sine wave power
Class F insulation system, class B rise at full load on sine wave power
Relubricatable open bearings on 180T framee and larger
New same size 300 series bearings - 250T frame and up
Internal bearing caps on 180T frame and larger
Precision balance (< 0.08 in/sec vibration)
Epoxy coated rotor core from bearing journal to bearing journal
Inpro/Seal on drive end bracket for IP55 protection
New "Smart Ring" on the opposite pulley end bracket provides easy field convertibility to an "Inpro/Seal"
10:1 variable torque
5:1 constant torque on inverter power
All internal components coated with corrosive preventative material
Conduit boxes-twice NEMA volume standards
Field convertible to F2 mounting - 180T frame and larger
External grounding provision
<0.005" foot flatness from mounting hole to mounting hole
New paint withstands 250 hour salt spray test
Brass breather plug
Stainless steel nameplate and zinc-plated hardware
Frame
447T, 447
Manufacturer Part No.
8P200P2C
Frame Material
Cast Iron
Drive End Bearing
BALL
Brake Feature
No
Full Load rpm
1785 rpm
Enclosure
Totally Enclosed, TEFC
Full Load Efficiency
96.2 %
Voltage Rating
460
Open End Bearing
BALL
Design
B
Motor Shaft Size
3 3/8 in
Mounting Style
F-1
Washdown Duty
No
Mounting
Horizontal Mount, Horizontal - Footed
Motor Shaft Length
8 1/2 in
RPM
1800 rpm
Phase
Three Phase
Poles
4
Hz
60 Hz
Type
CE
Efficiency Group
Epact Efficient
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Epact Nominal Full Load Efficiency
95 %
Service Factor
1.15
Duty
Continuous Duty
Insulation
F
HP
200
Full Load Amps
224
Frame Size
Shaft Input, Not a C-Face
Motor Application
Severe Duty
Voltage
460
Weight
2120.0 LB
EAN or UPC
786382009106
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back