U.S. Motors
8P3P1C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #102058815
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 3.9 |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.15 |
| Full Load Efficiency | 87.5 %, 88.5 % |
| Manufacturer Part No. | 8P3P1C |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| HP | 3 |
| Full Load rpm | 3540 rpm |
| Brake Feature | No |
| Open End Bearing | 6205-2Z-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 16 in |
| Type | CE |
| Poles | 2 |
| Frame Material | Cast Iron |
| Motor Application | Severe Duty |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Washdown Duty | No |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 460 |
| Full Load Pf | 83 |
| Insulation | F |
| Drive End Bearing | 6307-2Z-J/C3 |
| Frame | 182T, 182 |
| Efficiency Group | Premium Efficient |
| Duty | Continuous Duty |
| Weight | 96.0 LB |
| EAN or UPC | 786382009526 |
-
NEMA Premium

