U.S. Motors
8P40P3C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #101712816
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Efficiency Group | Premium Efficient |
| Drive End Bearing | 6222-J/C3 |
| Full Load rpm | 1190 rpm |
| Voltage | 460 |
| Full Load Efficiency | 94.1 %, 94.5 % |
| Type | CE |
| Enclosure | Totally Enclosed, TEFC |
| Duty | Continuous Duty |
| Full Load Amps | 46 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Severe Duty |
| Frame Material | Cast Iron |
| Voltage Rating | 460 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 40 |
| Poles | 6 |
| Washdown Duty | No |
| Full Load Pf | 86 |
| Open End Bearing | 6222-J/C3 |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Insulation | F |
| C Dimension | 33 in |
| Frame | 364T, 364 |
| Manufacturer Part No. | 8P40P3C |
| Phase | Three Phase |
| Brake Feature | No |
| RPM | 1200 rpm |
| Design | B |
| Weight | 785.0 LB |
| EAN or UPC | 786382046699 |
-
NEMA Premium

