- AC Motor
- HVAC Motor Application
- 1/20 hp
- Single Phase
- 115 Voltage Rating
| Frame | 33 |
| Phase | Single Phase |
| Enclosure | OAO |
| Full Load rpm | 1550 rpm |
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Weight | 4.18 LB |
| EAN or UPC | 786382083878 |

