Skip to content Skip to navigation menu
Automotive Duty Three Phase TEFC Horizontal - Footed Motor

A20P2C

Automotive Duty Three Phase TEFC Horizontal - Footed Motor
Item #101681083
  • AC Motor
  • Automotive Duty Motor Application
  • 20 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 286U Frame
+ Show More + Show Less
Automotive Duty Three Phase TEFC Horizontal - Footed Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Automotive Duty Motor Application
  • 20 hp
  • 1800 rpm
  • Three Phase

applications

  • Designed for automotive and process industries where "U" frame sizes are specified. Built to meet GM7EH, Ford EM1, and Chrysler NPEM-105 specifications.

features

  • Exceeds EPAct '92 and NRCan efficiency standards
  • Relubricatable, double-shielded bearings with "straight-through" lubrication system on 180 frame and larger
  • Sealed bearings on 56 frame
  • Class F insulation, 60 °C rise at full load
  • 40 °C ambient, continuous-duty
  • Single voltage, three lead connection 180 frame and larger
  • 1.15 SF @ 40 °C ambient
  • 60 Hz
  • 1.00 SF @ 650 °C ambient
  • 60 Hz
  • 85 dba max sound power level
  • NEMA U-frames 254 to 445
  • Corrosion-resistant paint
  • Stainless steel nameplate and zinc- or cadmium-plated hardware
  • NEMA Design B performance @ sine wave power
  • Cast iron frame construction 180 frame and larger, steel frame construction 56 frame
  • Cast iron endshields 180 frame and larger
  • Steel fan cover and conduit box
  • Lifting provisions on 180 frames and larger
  • Field convertible to F2 assembly (180 frame and up)
  • Oversized diagonally split conduit box with lead positioning gasket
  • Cast iron fan cover and conduit box conversion kits available on 180 frame and larger
  • C-face kits available through 360 frame
  • D-flange kits available through 280 frame
Hz 60 Hz
Brake Feature No
Voltage 460
Enclosure Totally Enclosed, TEFC
Frame Material Cast Iron
C Dimension 27.2 in
Duty Continuous Duty
Service Factor 1.15
Motor Shaft Length 4 7/8 in
Voltage Rating 460
Mounting Horizontal Mount, Horizontal - Footed
Insulation F
HP 20
Poles 4
RPM 1800 rpm
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load Amps 22.7
Epact Nominal Full Load Efficiency 91 %
Phase Three Phase
Drive End Bearing 40BC02J3
Motor Application Automotive Duty
Frame 286U, 286
Washdown Duty No
Motor Shaft Size 1 5/8 in
Full Load Efficiency 93.6 %
Design B
Frame Size Shaft Input, Not a C-Face
Efficiency Group Epact Efficient
Manufacturer Part No. A20P2C
Mounting Style F-1
Open End Bearing 40BC02J3
Full Load rpm 1780 rpm
Type Jde
Weight 362.0 LB
EAN or UPC 786382011703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison