Skip to content Skip to navigation menu
U.S. MotorsA25P2C

A25P2C

Automotive Duty Three Phase TEFC Horizontal - Footed Motor
Item #101689928
  • AC Motor
  • Automotive Duty Motor Application
  • 25 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 324U Frame
+ Show More + Show Less
U.S. MotorsA25P2C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Automotive Duty Motor Application
  • 25 hp
  • 1800 rpm
  • Three Phase
Service Factor 1.15
Phase Three Phase
Frame Material Cast Iron
Voltage Rating 460
C Dimension 30.9 in
Insulation F
Hz 60 Hz
Frame 324U, 324
RPM 1800 rpm
HP 25
Drive End Bearing 6215-2Z-J
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Mounting Horizontal Mount, Horizontal - Footed
Full Load rpm 1780 rpm
Full Load Efficiency 93.6 %
Full Load Amps 28.4
Enclosure Totally Enclosed, TEFC
Motor Application Automotive Duty
Duty Continuous Duty
Poles 4
Open End Bearing 6212-2Z-J
Design B
Weight 460.0 LB
EAN or UPC 786382011789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison