- AC Motor
- Automotive Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Type | Jde |
| Full Load Efficiency | 93.6 %, 94.5 % |
| Poles | 4 |
| Efficiency Group | Premium Efficient |
| Enclosure | Totally Enclosed, TEFC |
| RPM | 1800 rpm |
| Frame | 326U, 326 |
| Full Load Pf | 87.9 |
| Manufacturer Part No. | A30P2C |
| Frame Size | Shaft Input, Not a C-Face |
| HP | 30 |
| Design | B |
| Washdown Duty | No |
| Full Load Amps | 35 |
| Motor Application | Automotive Duty |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Insulation | F |
| Voltage | 460 |
| Drive End Bearing | 6313-J |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load rpm | 1780 rpm, 1785 rpm |
| Service Factor | 1.15 |
| Open End Bearing | 6313-J |
| Weight | 510.0 LB |
| EAN or UPC | 786382011932 |

