- 40 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 460 Voltage
| Mounting | Horizontal Mount |
| Design | B |
| Manufacturer Part No. | A40P2C |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| Full Load rpm | 1785 rpm |
| Poles | 4 |
| Frame Material | Cast Iron |
| Type | Jde |
| RPM | 1800 rpm |
| Motor Application | Automotive Duty |
| Open End Bearing | 6210-2Z-J/C3 |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | 364 |
| Enclosure Designation | Totally Enclosed |
| Drive End Bearing | 6310-2Z-J/C3 |
| Enclosure | Totally Enclosed |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Full Load Amps | 45 |
| Voltage Rating | 460 |
| Voltage | 460 |
| Full Load Pf | 87.4 |
| Full Load Efficiency | 95 % |
| HP | 40 |
| Weight | 880.0 LB |
| EAN or UPC | 786382012205 |

