- AC Motor
- Definite Purpose Motor Application
- 0.98 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| RPM | 3600 rpm |
| Full Load rpm | 3450 rpm |
| Mounting | C-Face |
| Motor Application | Definite Purpose |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Voltage Rating | 230/115 |
| Frame | 56J |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Full Load Amps | 5.4/10.8 |
| Enclosure | ODP |
| Poles | 2 |
| Weight | 20.0 LB |
| EAN or UPC | 786382110680 |

