- AC Motor
- Brake Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
applications
- Conveyors
- Machine tools
- Door operators
- Speed reducers
- Any application requiring quick stops and positive holds
features
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Full horsepower at 50 Hz
- Sealed bearings (56 to 140 frames)
- double-shielded bearings (180 frames)
- CE mark on name plate (140 to 180 frames)
- Lifting provisions on 180 frames and larger
compliances
- 0
| Voltage | 208-230/460 |
| Washdown Duty | No |
| C Dimension | 15.6 in |
| Brake Feature | Yes |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Motor Shaft Size | 5/8 in |
| Full Load Pf | 71 |
| Useable at 208V | Yes |
| Design | B |
| Mounting | C-Face - Less Base, Horizontal - Footless |
| Frame | 56C |
| Motor Application | Brake Motor, Unimount |
| RPM | 1800 rpm |
| Phase | Three Phase |
| HP | 1/2 |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| Frame Size | 56C |
| Frame Material | Steel, Aluminum |
| Full Load rpm | 1745 rpm |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 1.88 in |
| Brake Torque | 3 ft lb |
| Insulation | F |
| Full Load Amps | 1.8-1.7/0.9 |
| Full Load Efficiency | 75.5 % |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Weight | 40.0 LB |
| EAN or UPC | 786382076535 |

