- 1 hp
- 1,800 rpm
- Three Phase
- 60 Hz
- C-Face - Less Base
applications
- Conveyors
- Machine tools
- Door operators
- Speed reducers
- Any application requiring quick stops and positive holds
features
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Full horsepower at 50 Hz
- Sealed bearings (56 to 140 frames)
- double-shielded bearings (180 frames)
- CE mark on name plate (140 to 180 frames)
- Lifting provisions on 180 frames and larger
compliances
- 0
| Full Load Efficiency | 81.5 % |
| Insulation | F |
| Poles | 4 |
| Brake Torque | 6 ft lb |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Brake Feature | Yes |
| Full Load Pf | 70.9 |
| Voltage Rating | 460, 230, 208 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| C Dimension | 16.94 in |
| Frame | 143TC |
| Full Load rpm | 1755 rpm |
| Mounting | C-Face - Less Base |
| HP | 1 |
| Drive End Bearing | BALL |
| Full Load Amps | 1.6 |
| Frame Size | 143TC |
| RPM | 1800 rpm |
| Useable at 208V | Yes |
| Design | B |
| Motor Shaft Length | 2.12 in |
| Voltage | 208-230/460 |
| Efficiency Group | Standard Efficient |
| Enclosure | TEFC |
| Motor Shaft Size | 7/8 in |
| Open End Bearing | BALL |
| Frame Material | Steel |
| Motor Application | Unimount |
| Weight | 40.0 LB |
| EAN or UPC | 786382076528 |

